Leather glove TEGERA 106
Size | 8 |
---|---|
Coating | leather |
Abrasion resistance level | 2 |
Size | 8 |
---|---|
Coating | leather |
Abrasion resistance level | 2 |
Main material | leather |
Colour | blue |
Secondary colour | white |
Material | leather/cotton/natural latex |
Usually arrives within 14 working days