STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
MaxSteel® 110mm Light Duty Bench Screw
See technical informationReferences
Stanley:1-83-065
Rubix:1260155
EAN:3253561830655



Product details : STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
DescriptionCast iron construction for toughness. Screw with spindle ensures smooth, long-lasting operation. Base with holes to attach directly to the workbench for stability. Bolted and locking base for versatility. Corrosion-resistant chrome-plated hardware.
Technical specifications
Attributes
| Logistic Weight | 6000 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x165x259 mm |
| Package weight | 6041 g |
| Opening | 100 mm |
| Weight | 6000 g |
| Type | regular |
| Width of jaws | 85 mm |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ Each
£ 40.32 incl. VAT
- Delivery usually within ( 7 ) days