References
Record (IRWIN):8ZR
Rubix:012909

Product details : IRWIN RECORD VICE NO T8
Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range.
Technical specifications
Attributes
| Opening | 235 mm |
|---|---|
| Type | regular |
| Width of jaws | 205 mm |
Show UNSPSC/ECL@SS
£ 853.64 excl. VAT
/ Each
£ 1,024.37 incl. VAT
- In stock: Next day delivery
