Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
IRWIN RECORD VICE NO T6
IRWIN RECORD VICE NO T6
Mechanics Vice
References
record (irwin):
6
rubix:
012907
Technical specifications
Width of jaws
150
mm
Opening
205
mm
Type
Regular
Product details
Technical specifications
Product details : IRWIN RECORD VICE NO T6
Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action.
Technical specifications
Attributes
Width of jaws
150
mm
Opening
205
mm
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
478.21
excl. VAT
/
Each
£
573.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN PRO-ENTRY VICE
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
ROEBUCK 6555.001 PREC MILLING VICE 100MM
IRWIN RECORD NO TV75B TABLE VICE
IRWIN RECORD VICE NO T25
BAHCO 607201750 BENCH VICE 175MM
IRWIN RECORD VICE NO T84-34
IRWIN RECORD NO. 92C PIPE VICE
RIDGID 40110 BENCH YOKE VISE 1/8 - 6
STANLEY 1-83-069 MULTI ANGLE VICE
ECLIPSE 121 PIN VICE
IRWIN RECORD WOODWORKERS VICE T53ED
ECLIPSE 120 PIN VICE SET OF FOUR
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH