Bench vice on 360° ball joint
Width of jaws | 40 mm |
---|---|
Opening | 40 mm |
Weight | 1600 g |
Logistic Weight | 1600 g |
---|---|
Packaged dimensions (D x W x H) | 83x160x295 mm |
Package weight | 1,64 g |
Width of jaws | 40 mm |
Opening | 40 mm |
Weight | 1600 g |
Type | Regular |
In stock: Next day delivery