BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
Heavy Duty Square Guide Bench Vices with Interchangeable Jaws
See technical informationReferences
Bahco:834V-5
Rubix:259A8804
EAN:7311518286828

Product details : BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
Strengths
Smooth operation thanks to the laminated spindle thread|Extra work area provided by oversized anvil
Technical specifications
Attributes
| Logistic Weight | 13150 g |
|---|---|
| Opening | 150 mm |
| Weight | 12400 g |
| Type | regular |
| Width of jaws | 125 mm |
Show UNSPSC/ECL@SS
£ 357.43 excl. VAT
/ Each
£ 428.92 incl. VAT
- Delivery usually within ( 14 ) days
