References
Stanley:1-83-068
Rubix:1260159
EAN:3253561830686

Product details : STANLEY 1-83-068 6 INCH HD BENCH VICE
Cast iron construction. Bolt holes for bench fixing. Swivel base and roll formed screw threads for smooth operation.
Technical specifications
Attributes
| Logistic Weight | 27000 g |
|---|---|
| Packaged dimensions (D x W x H) | 274x450x230 mm |
| Package weight | 26434 g |
| Opening | 150 mm |
| Weight | 15264 g |
| Type | regular |
| Width of jaws | 105 mm |
Show UNSPSC/ECL@SS
£ 94.18 excl. VAT
/ Each
£ 113.02 incl. VAT
- In stock: Next day delivery