References
Stanley:2-14-564
Rubix:010546
EAN:3253562145642





Product details : STANLEY 2-14-564 MAX STEEL AVIATION SNIP RIGHT HAND
Maxsteel snips are forged alloy steel construction with chrome plated jaws. Bi-material handles provide comfort and a better grip. Features include serrated cutting edges to prevent slippage when cutting aluminium, sheet UPVC, wire mesh, leather, copper and plastic. One handed, automatic latch release with squeeze of the handle.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27,5x70x320 mm |
|---|---|
| Package weight | 400 g |
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
- Delivery usually within ( 7 ) days