References
Facom:884.30
Rubix:1235937
EAN:3148512102908



Product details : FACOM SHEAR 884.30
884 - Panel shears
-The bottom-blade clearance makes these shears ideal for continuous straight cuts in large panels, leaving clean edges.
-Steel cutting end stop.
-Right-hand panel shears: 884B.
-Right-hand high capacity panel shears: 884.30.
-Finish: Epoxy paint.
-The bottom-blade clearance makes these shears ideal for continuous straight cuts in large panels, leaving clean edges.
-Steel cutting end stop.
-Right-hand panel shears: 884B.
-Right-hand high capacity panel shears: 884.30.
-Finish: Epoxy paint.
Strengths
The bottom-blade clearance makes these shears ideal for continuous straight cuts in large panels, leaving clean edges.
Technical specifications
Attributes
| Logistic Weight | 914 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 914 g |
| Cutting capacity | 1.2 mm |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 73.08 excl. VAT
/ Each
£ 87.70 incl. VAT
- Delivery usually within ( 14 ) days
