References
Facom:883.32
Rubix:1235934
EAN:3148512102458



Product details : FACOM SHEAR 883.32
883 - Scroll Shears
-The highly studied nose shapes allowing to cut the plate by following a precise path.
-Steel cutting end stop.
-Left scroll: 883B.G.
-Right scroll: 883B.
- Large capacity right scroll: 883.32
-Finish: Epoxy paint.
-The highly studied nose shapes allowing to cut the plate by following a precise path.
-Steel cutting end stop.
-Left scroll: 883B.G.
-Right scroll: 883B.
- Large capacity right scroll: 883.32
-Finish: Epoxy paint.
Strengths
The studied nose shapes allowing to cut the plate by following a precise path. • Steel cutting end stop.
Technical specifications
Attributes
| Logistic Weight | 856 g |
|---|---|
| Packaged dimensions (D x W x H) | 345x90x60 mm |
| Package weight | 849 g |
| Cutting capacity | 1.2 mm |
| Length | 320 mm |
| Length of jaws | 73 mm |
Show UNSPSC/ECL@SS
£ 52.69 excl. VAT
/ Each
£ 63.23 incl. VAT
- Delivery usually within ( 14 ) days
