References
PTN:MB48
Rubix:218A1407
Manufacturer :857501
EAN:3660338127557




Documents
Product details : PTN 857501 LOCK WASHER MB48
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 312 mm |
| Material | steel |
| Weight | 0.45 kg |
| Width | 3 mm |
Show UNSPSC/ECL@SS
£ 31.82 excl. VAT
/ Each
£ 38.18 incl. VAT
- Usually arrives within 14 working days
