Filter Options
CATEGORIES
  • Coating thickness measuring instrument (4)
  • Brand
  • Bowers Metrology
    (1)
  • Moore & Wright
    (3)
  • 4 Product(s) with 4 variant(s):

    Relevance
    brand logobrand logo
    • moore & wright:MWT-2500
    • rubix:301A9625
    • manufacturer :MWT-2500
    • ean:5051102268381
    brand logo
    • Measuring range, minimum: 1 mm
    • Measuring range, maximum: 300 mm
    • Application: accurate thickness gauging with the ability to measure through coatings.
    ÂŁ 600.00 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • bowers metrology:W-TT100
    • rubix:1013069
    brand logo
    • Measuring range, minimum: 4 mm
    • Measuring range, maximum: 80 mm
    • Type: ultrasonic thickness gauge
    ÂŁ 899.82 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • moore & wright:MWT-2100
    • rubix:301A9623
    • manufacturer :MWT-2100
    • ean:5051102268299
    brand logo
    • Application: measurements of coatings on ferrous materials
    • Type: coating thickness gauge - ferrous
    ÂŁ 439.00 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logo
    • moore & wright:MWT-2105
    • rubix:301A9624
    • manufacturer :MWT-2105
    • ean:5051102268305
    brand logo
    • Application: measurement of coating and paint thickness.
    • Type: non-ferrous
    ÂŁ 439.00 excl. VAT
    / Each
    • Usually arrives within 14 working days