References
Bowers Metrology:W-TT100
Rubix:1013069

Product details : BOWERS ULTRA THICKNESS GAGE TT
The TT series represents a range of quality, hand-held, ultrasonic gauges for accurate measurement of wall thickness of a variety of materials, displaying results on a clear digital display.
Strengths
Easy to operate ultrasonic wall thickness gauge
Standard 5 MHz transducer included, special purpose types available
Clear 4-Digit LCD display
Retention of last 10 readings
Standard 5 MHz transducer included, special purpose types available
Clear 4-Digit LCD display
Retention of last 10 readings
Applications
TT-100 for Metal, Glass, Plastics etc (Standard Model),TT-120 for High Temperature Steel (Up to 300ºC),TT-130 for Metals, Glass, Plastics etc, 0.01mm Resolution
Technical specifications
Attributes
| Measuring range, minimum | 4 mm |
|---|---|
| Measuring range, maximum | 80 mm |
| Type | ultrasonic thickness gauge |
Show UNSPSC/ECL@SS
£ 899.82 excl. VAT
/ Each
£ 1,079.78 incl. VAT
- Usually arrives within 14 working days
