Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Ball joint extractor
SYKESPIC 08070000 BALL JOINT SEPARATOR
SYKESPIC 08070000 BALL JOINT SEPARATOR
Ball Joint Separator
References
sykes-pickavant:
08070000
rubix:
280512
ean:
5012737976799
Product details
Technical specifications
Product details : SYKESPIC 08070000 BALL JOINT SEPARATOR
Strengths
•Strong, heavy duty body, with strengthened fork and lever, allows for greater force to be applied
• Can be upgraded to hydraulic power
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.03
excl. VAT
/
Each
£
175.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 29X350MMDISM/ASSFORK 1.70/3
FACOM CROSS BRACE 77A.PL2
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
FACOM MANOMETER U.179A
STAHLWILLE 71010001 SCREW EXTRACTOR (900.1)
MELCO TYRE LEVER 20 INCH TL95
ROEBUCK 016654EU 450MM PRY BAR
SYKESPIC 03950000 VALVE SPRING COMPRESSOR
FACOM CROSS BRACE 77A.TO
FACOM COIL SPRG COMP U.89M
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002
FACOM DF.17-100A DISC BRAKE CALIPER TOOL SET
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
FACOM CROSS BRACE 77A.TOD
FACOM SET OF TOOLS U.89M30