ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 9MM 8298252 4S-RW9
Megagear combination ratchet wrench
See technical informationSee documentsReferences
Roebuck:8298254
Rubix:2583137
EAN:3660338518898

Documents
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 9MM 8298252 4S-RW9
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
| Opening | 9 |
|---|---|
| Length | 150 mm |
| Type | ratchet spanner |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
- Usually arrives within 14 working days
