STAHLWILLE 01211020 CROW RING SPANNER 1/4DR MJ20 440S MJ
Crow Ring Spanner
See technical informationSee documentsReferences
Stahlwille:02211020
Rubix:80136619
EAN:4018754179732



Documents
Product details : STAHLWILLE 01211020 CROW RING SPANNER 1/4DR MJ20 440S MJ
Strengths
•HPQ® high performance steel, chrome plated
supersedes No 44 MJ
EN 418
for pipe unions with straight cylindrical involute toothing
supersedes No 44 MJ
EN 418
for pipe unions with straight cylindrical involute toothing
Applications
Pipe Unions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x35x46 mm |
|---|---|
| Logistic Weight | 50 g |
| Opening | 12 |
| Length | 46.2 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 269.67 excl. VAT
/ Each
£ 323.60 incl. VAT
- Usually arrives within 14 working days
