References
Dormer:A1008.25
Rubix:223098B
EAN:7320760002421




Technical specifications
| Drilling diameter | 8.25 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A1008.25 JOBBER DRILL 8.25 MM 5967935
Applications
Technical specifications
Attributes
| Drilling diameter | 8.25 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.25 mm |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Usually arrives within 14 working days