References
Dormer:A0223/32
Rubix:1196655
Manufacturer :5967110
EAN:7320760600238


Technical specifications
| Drilling diameter | 2.38 mm |
|---|---|
| Total length | 45 mm |
| Length of cut | 20 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 3/32 INCH
Applications
Technical specifications
Attributes
| Drilling diameter | 2.38 mm |
|---|---|
| Total length | 45 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 2.38 mm |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ 10 pieces
£ 23.88 incl. VAT
- Usually arrives within 14 working days