References
Dormer:A022.7
Rubix:1198165
Manufacturer :5966736
EAN:7320760600405





Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 23 mm |
| Length of cut | 4.5 mm |
Product details : DOR HSS-TIN STUB DRILL .7
Applications
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 23 mm |
| Length of cut | 4.5 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days