Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.700D1-WJ30RE SOLID CARBIDE DRILL 7287860
TITEX DC150-05-12.700D1-WJ30RE SOLID CARBIDE DRILL 7287860
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.700D1-WJ30RE
rubix:
2593456
manufacturer :
7287860
ean:
4031132402246
Technical specifications
Drilling diameter
12.7
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.700D1-WJ30RE SOLID CARBIDE DRILL 7287860
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5in
Technical specifications
Attributes
Drilling diameter
12.7
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1850-50-A1A 1220 5748168
SANDVIK 460.1-0900-027A0-XM GC34 460 SOLID CARBIDE DRILL 6241429
CUTLINE 893070 SCD08-04.70I1 CUPMM - CARB. DRILL D4.7 INT. COOLING 8XD
DORMER R4589.6 DRILL 9.60 MM 5980449
SANDVIK R840-0330-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747804
TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
DORMER R4595/8 6719108
TITEX DC150-03-02.300U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781156
TITEX DC150-03-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287734
CUTLINE 893006 SCD05-08.90I1 CUPMM CARB DRILL 8.9 IC 5XD
SANDVIK R840-0710-50-A1A1220 SC DRILLS CORODRILL 5747452
TITEX DC150-03-07.000D1-WJ30RE SOLID CARBIDE DRILL 7287736
SANDVIK 861.1-0794-024A1-GPGC34 SC DRILLS LONG AND MICRO 6151072
SANDVIK 1K324-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213474
CUTLINE 893151 SCD08-17.00I1 CUPMM - CARB. DRILL D17.0 INT. COOLING 8X