References
Dormer:A02210.1
Rubix:1198236
Manufacturer :5967207
EAN:7320760588741





Technical specifications
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DOR HSS-TIN STUB DRILL 10.1
Applications
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 10.1 mm |
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
- Usually arrives within 14 working days