Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-10.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506521
TITEX DA110-08-10.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506521
HSS twist drills
References
walter titex:
DA110-08-10.700U0-WZ90AJ
rubix:
357A2616
manufacturer :
7506521
ean:
4031132425573
Technical specifications
Drilling diameter
12.1
mm
Total length
151
mm
Product details
Technical specifications
Product details : TITEX DA110-08-10.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506521
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4213in
Technical specifications
Attributes
Drilling diameter
12.1
mm
Total length
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1511-10.5 JOBBER DRILLS HSS/HSS-E 5061583
CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
TITEX A1244-2.05 JOBBER DRILLS HSS/HSS-E 5060341
GUHRING 00652 004.250 GT80/100 COATED DRILLS 9006520042500
SPARTEX 863963 3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00653 003.700 STANDARD HSS COATED DRIL 9006530037000
TITEX A1244-NO31 JOBBER DRILLS HSS/HSS-E 5060225
DORMER A0029.1 JOBBER DRILL 5967261
GUHRING 00651 004.650 UNIVERSAL HSS COATED DRI 9006510046500
GUHRING 00205 001.120 TWIST DRILLS 1.120 MM
DORMER A9006.7 JOBBER DRILL 6.70 MM 5970963
DORMER A10010.25 JOBBER DRILL 10.25 MM 5966616
DORMER A7774.7 JOBBER DRILL 4.70 MM 5971180
GUHRING 01146 007.300 DRILLS OTHER 9011460073000
GUHRING 00317 015.500 HSS/HSCO COATED DRILLS 9003170155000