References
Dormer:A02214.5
Rubix:1198254
Manufacturer :5967313
EAN:7320760589038





Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 56 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 14.5MM
Applications
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 14.5 mm |
Show UNSPSC/ECL@SS
£ 30.98 excl. VAT
/ Each
£ 37.18 incl. VAT
- Usually arrives within 14 working days