References
Dormer:A02215.0
Rubix:1196648
Manufacturer :5967316
EAN:7320760589045





Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 56 mm |
Product details : DORMER A02215.0 STUB DRILL 15.00 MM 5967316
Applications
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 111 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 35.96 excl. VAT
/ Each
£ 43.15 incl. VAT
- Usually arrives within 14 working days