References
Dormer:A02215.5
Rubix:1198255
Manufacturer :5967319
EAN:7320760589052





Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
Product details : DOR HSS-TIN STUB DRILL 15.5
Applications
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 15.5 mm |
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
- Usually arrives within 14 working days