References
Dormer:A0222.65
Rubix:1198181
Manufacturer :5967064
EAN:7320760600191





Technical specifications
| Drilling diameter | 2.65 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
Product details : DOR HSS-TIN STUB DRILL 2.65
Applications
Technical specifications
Attributes
| Drilling diameter | 2.65 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 2.65 mm |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days