Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-05.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506473
TITEX DA110-08-05.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506473
HSS twist drills
References
walter titex:
DA110-08-05.800U0-WZ90AJ
rubix:
357A2580
manufacturer :
7506473
ean:
4031132425092
Technical specifications
Drilling diameter
7.8
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-05.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506473
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2283in
Technical specifications
Attributes
Drilling diameter
7.8
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.92
excl. VAT
/
Each
£
3.50
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05519 011.000 TWIST DRILL HSCO 11.000 MM DIN 338 TYPE GU 500
TITEX A1511-5.2 JOBBER DRILLS HSS/HSS-E 5061676
GUHRING 00330 010.000 DRILLS OTHER 9003300100000
TITEX A1211-2.2 JOBBER DRILLS HSS/HSS-E 5058683
TITEX A1244-14 JOBBER DRILLS HSS/HSS-E 5060333
GUHRING 00535 007.500 GT80/100 DRILLS 9005350075000
GUHRING 00503 009.500 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 4.8 845884
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4.6 861060
TITEX A1247-13.1 JOBBER DRILLS HSS/HSS-E 5060536
GUHRING 05519 007.100 TWIST DRILLS
DORMER A100N3 JOBBER DRILL N3 5967001
GUHRING 01259 001.700 TWIST DRILLS
DORMER A9207/32 STUB DRILL 7/32 INCH 5972425
TITEX A1522-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061917