References
Dormer:A0225/32
Rubix:1196658
Manufacturer :5967184
EAN:7320760589410


Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 26 mm |
Product details : DORMER A0225/32 STUB DRILL 5/32 INCH 5967184
Applications
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.97 mm |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ 10 pieces
£ 32.40 incl. VAT
- Usually arrives within 14 working days