ROEBUCK MX20.0X370 SDS MAX DRILL CROSS HEAD 20 X 370MM LONG

Drill cross head

See technical information
References
Unbranded:MX20.0X370
Rubix:2003892
brand logo
Technical specifications
Drilling diameter20 mm
Total length370 mm
Shank typecylindrical

Product details : ROEBUCK MX20.0X370 SDS MAX DRILL CROSS HEAD 20 X 370MM LONG


Cross head design SDS-Max hammer drill bit provides a combination of smoother drilling and prolonged life to give the user outstanding performance. Design features include co-planer faceting and deep clearways maximise spoil removal. Four carbide cutting edges rapidly penetrate even the hardest of masonry materials with a smooth action.

Larger diameter and longer drill bits are avaiable, please contact your local branch for details.

Technical specifications


Attributes
Drilling diameter20 mm
Total length370 mm
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 63.13 excl. VAT
/ Each
£ 75.76 incl. VAT
  • Usually arrives within 14 working days