References
Dormer:A0228.7
Rubix:1198224
Manufacturer :5966893
EAN:7320760589724





Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : DOR HSS-TIN STUB DRILL 8.7
Applications
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 8.7 mm |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ 10 pieces
£ 148.56 incl. VAT
- Usually arrives within 14 working days