Metal drills A120
Drilling diameter | 6.35 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Drilling diameter | 6.35 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Din standard | din 1897 |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 6.35 mm |
In stock: Next day delivery