Metal drills A120
Drilling diameter | 7.94 mm |
---|---|
Total length | 79 mm |
Drilling diameter | 7.94 mm |
---|---|
Total length | 79 mm |
Din standard | DIN 1897 |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 7.94 mm |
Usually arrives within 14 working days