Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883052 JOBBER DRILL HSS ZIRCO COATED9/64
CUTLINE 883052 JOBBER DRILL HSS ZIRCO COATED9/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883052
rubix:
209A1104
Product details
Technical specifications
Product details : CUTLINE 883052 JOBBER DRILL HSS ZIRCO COATED9/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.20
excl. VAT
/
Each
£
1.44
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A9207.1 STUB DRILL 7.10 MM 5972381
GUHRING 00651 006.000 TWIST DRILL HSS 6.000 MM DIN 338 TYPE N TIN
TITEX A1244-6.9 JOBBER DRILL 5060413
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.6 861100
DORMER A5105.8 JOBBER DRILL 5.80 MM 5970393
DORMER A7777.4 JOBBER DRILL 5971243
GUHRING 00660 000.760 MICRO-PRECISION DRILLS
GUHRING 00651 007.800 TWIST DRILLS
GUHRING 00208 003.600 HSS/HSCO COATED DRILLS 9002080036000
GUHRING 00205 000.380 UNIVERSAL HSS DRILLS 9002050003800
TITEX A1547-6.6 JOBBER DRILLS HSS/HSS-E 5062212
DORMER A00211.8 JOBBER DRILL 11.80 MM 5966917
DORMER A9767.5X225 DRILL 7.50 MM 5973220
TITEX A1244-NO55 JOBBER DRILLS HSS/HSS-E 5060251
TITEX A1211-14.2 JOBBER DRILLS HSS/HSS-E 5058626