DORMER A9766.1X215 DRILL 6.10 MM 5973171


Metal drills A976

References
dormer:A9766.1X215
rubix:404836
ean:7320760280003
PFX Drill 6.10 mm DIN 1869/1
brand logo
Technical specifications
Drilling diameter6.1 mm
Total length215 mm
Length of cut150 mm
See all Specifications

Product details : DORMER A9766.1X215 DRILL 6.10 MM 5973171


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter6.1 mm
Total length215 mm
Length of cut150 mm
Din standardDIN 1869/1
Ratio of diameter to length of drill hole15xD
Body materialHSS
SharpeningStandard
Tip angle130 °
Internal coolingNo
Tail diameter6.1 mm
Show UNSPSC/ECL@SS
£ 48.72 excl. VAT
/ Each
£ 58.46 incl. VAT
  • Usually arrives within 14 working days