Metal drills A977
Drilling diameter | 10 mm |
---|---|
Total length | 340 mm |
Length of cut | 235 mm |
Drilling diameter | 10 mm |
---|---|
Total length | 340 mm |
Length of cut | 235 mm |
Din standard | DIN 1869/2 |
Coating | Blank |
Ratio of diameter to length of drill hole | 15xD |
Machining material | Steel |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 10 mm |
Usually arrives within 14 working days