References
Sandvik Coromant:860.1-1071-052A1-GM X1BM
Rubix:319A2346
Manufacturer :7781730
EAN:7323224676862


Technical specifications
| Drilling diameter | 10.71 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : SANDVIK 860.1-1071-052A1-GMX1BM SC DRILLS CORODRILL 7781730
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.71 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 5.229 |
| Angle of helix | 30 ° |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (iso p, m, k, h); also effective in hrsa and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days