References
Dormer:A9778.0X305
Rubix:1066024
EAN:7320760148808




Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 305 mm |
| Length of cut | 210 mm |
Product details : DORMER A9778.0X305 DRILL 8.00 MM 5973172
HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².
FORET 8.0 EXTRALONG 305 QC A977 HSCO waist PFX
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 305 mm |
| Length of cut | 210 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | blank |
| Machining material | steel |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 91.71 excl. VAT
/ Each
£ 110.05 incl. VAT
- Usually arrives within 14 working days