DORMER A9778.5X305 DRILL 8.50 MM 5973177


Metal drills A977

References
dormer:A9778.5X305
rubix:1066025
ean:7320760148815
PFX Drill 8.50 mm  DIN 1869/2
brand logo
Technical specifications
Drilling diameter8.5 mm
Total length305 mm
Length of cut210 mm
See all Specifications

Product details : DORMER A9778.5X305 DRILL 8.50 MM 5973177


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter8.5 mm
Total length305 mm
Length of cut210 mm
Din standardDIN 1869/2
Ratio of diameter to length of drill hole15xD
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter8.5 mm
Show UNSPSC/ECL@SS
£ 91.70 excl. VAT
/ Each
£ 110.04 incl. VAT
  • Usually arrives within 14 working days