References
Dormer:A9779.0X320
Rubix:1066027
EAN:7320760148822




Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 320 mm |
| Length of cut | 220 mm |
Product details : DOR HSCO PFX DRILL 9.0X320
HSS-E extra long twist drill with cylindrical shank DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm².
DRILL 9,0 EXTRALONG 320 QC A977 HSCO SIZE PFX
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 320 mm |
| Length of cut | 220 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | uncoated |
| Machining material | steel |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 92.58 excl. VAT
/ Each
£ 111.10 incl. VAT
- Usually arrives within 14 working days