References
Gühring:245 13.750
Rubix:285A6327
Manufacturer :9002450137500
EAN:4031093074599


Technical specifications
| Drilling diameter | 13.75 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Product details : GUHRING 00245 013.750 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 13.75 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam tempering (steam oxidation / blackened) |
| Internal cooling | no |
| Taper shank | mk1 (morse taper 1) |
| Body material | hss |
| Machining material | alloyed/unalloyed and cast steels; gray, malleable and spheroidal graphite cast irons; sintered metals; nickel silver; graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- Usually arrives within 14 working days












