References
Dormer:H85841.0
Rubix:376A2592
EAN:7320760652664




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 351.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85841.0 6111427
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 351.5 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 451.5 mm |
Show UNSPSC/ECL@SS
£ 1,124.39 excl. VAT
/ Each
£ 1,349.27 incl. VAT
- Usually arrives within 14 working days