Metric coarse tap hsse bright blind holes - For stainless steel
Threading | Metric |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Angle of helix | 40 ° |
Total length | 63 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 6H |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Material | Stainless steels |
Din standard | DIN 371 |
Capacity length | 7.5 mm |
In stock: Next day delivery