Metric coarse tap hsse bright blind holes - For stainless steel
Threading | Metric |
---|---|
Threading diameter | 14 mm |
Thread | 2 mm |
Angle of helix | 40 ° |
Total length | 110 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Din standard | DIN 376 |
Capacity length | 20 mm |
Usually arrives within 14 working days