BAHCO 2M-24-27 RING WRENCH
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
See technical informationSee documentsReferences
Bahco:2M-24-27
Rubix:042227
EAN:7314151000899

Documents
Product details : BAHCO 2M-24-27 RING WRENCH
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Strengths
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 453 g |
|---|---|
| Opening | 24x27 |
| Length | 326 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- Delivery usually within ( 14 ) days
