GEDORE 46X50MMFLATRINGSPANN 4 46X50


Ring spanner open 4

References
gedore:4 46x50
rubix:122A1848
manufacturer :6056620
ean:4010886605660
brand logo
brand logo
Technical specifications
Opening46x50
Length473 mm
See all Specifications

Product details : GEDORE 46X50MMFLATRINGSPANN 4 46X50


Double-end ring spanner, straight Design:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 46x50 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight1035 g
Opening46x50
Length473 mm
Weight1035 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 135.20 excl. VAT
/ Each
£ 162.24 incl. VAT
  • Usually arrives within 14 working days