References
Facom:10.19
Rubix:1259463
EAN:3148510925707



Product details : FACOM 10.19OE SPANNER
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x42x15 mm |
| Package weight | 66 g |
| Opening | 19 mm |
| Fixation | 9x12 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Delivery usually within ( 14 ) days
