Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221016
rubix:
2517057
ean:
4018754034130
Technical specifications
Opening
16
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
27
x
48
mm
Logistic Weight
54
g
Opening
16
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.97
excl. VAT
/
Each
£
47.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
FACOM OPEN END 10.3/8
STAHLWILLE 58231011 11MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8796-36 22MM SPIGOT FITTING RING ENDED 36MM
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
FACOM 16MM OE 9 X 12 FITTING 10.16
FACOM 15MM OE SPAN 14 X 18 FIT 11.15
STAHLWILLE 58621034 RING INSERT TOOL 9 X 12 9/16 INCH
FACOM 14MM OPEN ENDED SPANNER 14 X 18 FIT 11.14
GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
GEDORE 8796-22 22MM SPIGOT FITTING RING ENDED
FACOM OPEN END 20.11
STAHLWILLE 58524091 7789-5 SQUARE DRIVE ADAPTOR 3/8 SOCKET X 1/2 PLUG
STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
FACOM 11.7/8 OPEN END SPANNER 14X18 FIT 11.22