References
Facom:10.9/16
Rubix:1231232
EAN:3148510926155



Product details : FACOM OPEN END 10.9/16
Fork end tips in inches - attachment 9 x 12 mm
Dimensions: 20 x 9 mm.
Dimensions: 20 x 9 mm.
Applications
For controlled tightening.
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x20 mm |
| Package weight | 41 g |
| Opening | 9/16 mm |
| Fixation | 9x12 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 14 ) days
