References
Facom:10.15
Rubix:1231218
EAN:3148510925509



Product details : FACOM TORQUE WRENCH DRIVE 10.15
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x40x20 mm |
| Package weight | 61 g |
| Opening | 15 mm |
| Fixation | 9x12 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- Delivery usually within ( 14 ) days
