References
Facom:12.19
Rubix:1231334
EAN:3148510929101



Product details : FACOM RING END 12.19
Metric polygonal tips - attachment 9 x 12 mm
Applications
For tightening with torque wrench.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Packaged dimensions (D x W x H) | 52x30x13 mm |
| Package weight | 67 g |
| Opening | 19 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Delivery usually within ( 14 ) days
